Menu Search
KEYSTONE #KT-LED11T8-36GC-850-S

Lamp; LED; Linear, 11W; Medium Bi-Pin G13; T8; Greater Than 80 CRI; 36 in. Length; 50000 hrs; Linear; 1248.55 cd; Instant and Program Start Electronic

SKU # 78382486222 Manufacturer Series: Smart Drive
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 11W
Wattage Equivalency: F25T8 Fluorescent Lamp
Lamp Style: Linear
Beam Spread - deg: 220 deg
Color: Natural White
Lumens: 1450
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 50000
Length: 36 in.
CRI: >80
ANSI Code/​Ballast: Instant and Program Start Electronic
Candlepower - CBCP: 1248.55 cd
Contains Mercury: No
Coating: Shatterproof Glass

KYST KT-LED11T8-36GC-850-S