Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #LED80ED23.5/740

LED Lamp, 80W, Mogul Screw EX39, 70 CRI, 7.70 in.

SKU # 04316822635
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID Replacement LED Lamp
Bulb Shape: Cylindrical
Base: Mogul Screw (EX39)
Watts: 80W
Wattage Equivalency: 175W HPS, 175W MH
Lamp Style: Area, Post Top, Wall Pack
Voltage: 120-277V AC
Beam Spread - deg: 300-deg (Omni-Directional)
Color: Cool White
Finish: Clear
Lumens: 12000 Initial
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50000
Length: 7.7 in.
CRI: 70
Packaging: 3/Case
ENERGY STAR Certified: No