Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #LED12LS2/827

LED Lamp, 12W, Medium E26, A19, 80 CRI, 5.24 in.

SKU # 04316875590
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Replacement LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 12W
Wattage Equivalency: 75W Incandescent
Voltage: 120V
Beam Spread - deg: 240-deg (Omni-Directional)
Color: Soft White
Finish: Frosted
Lumens: 1100 Initial
Color Temperature: 2700K
Dimmable: No
Average Life - hrs: 15000
Length: 5.24 in.
CRI: 80
Packaging: 16/Case
ENERGY STAR Certified: Yes
Contains Mercury: No

GE's LED Bright Stik illuminates spaces instantly. Its sleek cylindrical shape fits in place of a 40-100 watt incandescent, halogen, and CFL. Use as a longer life, lower energy alternative to CFL.