Menu Search
LED Light Bulbs LED Lamp, 5W, Medium E26, G25, 80 CRI, 4.45 in. L

FEIT ELECTRIC #G2540/10KLED/827/3

LED Lamp, 5W, Medium E26, G25, 80 CRI, 4.45 in. L

SKU #01780135898
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: LED Lamp
Bulb Shape: Globe
Bulb: G-25
Base: Medium (E26)
Watts: 5W
Wattage Equivalency: 40W Incandescent
Voltage: 120V
Color: Warm White
Lumens: 827 Lumens
Color Temperature: 3000K
Dimmable: No
Average Life - hrs: 11000 hrs
Length: 4.45 in.
CRI: 80
Packaging: 3/Pack
Contains Mercury: No