Menu Search
LED Light Bulbs Lamp, LED, Spot, 30W 12V
ERICSON MANUFACTURING CO #1917-BULB

Lamp, LED, Spot, 30W 12V

SKU # 78286285456
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb: Spot
Watts: 30W
Voltage: 12V
Length: 4 in.
Candlepower - CBCP: 50000

Lamp: LED; Bulb: Spot; Watts: 30W; Voltage: 12V; Color Temperature: ; Average Life - hrs: ; Candlepower - CBCP: 50000; Contains Mercury:

Additional Info: High-quality handlamp replacement bulb. Rugged, wet location rated.