Menu Search
Search
EIKO #LED8WBR30/827K-DIM-G5

LED Lamp, 8W, Medium E26, BR30, 80 CRI, 5.08 in.

SKU # 03129308998
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Bulged Reflector
Bulb: BR-30
Base: Medium (E26)
Watts: 8W
Wattage Equivalency: 65W Incandescent
Lamp Style: Reflector Flood
Voltage: 120V AC
Beam Spread - deg: 110 deg
Lumens: 650
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.08 in.
CRI: 80
Packaging: 768/Pallet
ENERGY STAR Certified: Yes
Contains Mercury: No