EIKO MINI-LAMPS #LED-12-DCBAY-W

Miniature LED Lamp, 1.50W, 12V, S-8, D.C. Index Base, 1.81 in., White/Clear, 10000 hrs

SKU: 03129305379
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: LED Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Index (BAY15d)
Voltage: 12V
Amps: 125mA
Color: White/Clear
Lumens: 21.6/7.8
Average Life - hrs: 10000
Length: 1.81 in. (46mm)
Additional Info: Secondary Amps--25mA