Menu Search
LED Light Bulbs Miniature LED Lamp, 0.56W, 120V, T-2, Slide Base 5 Base, 1.10 in., Red/Clear, 30000 hrs
EIKO MINI-LAMPS #LED-120-PSB-R

Miniature LED Lamp, 0.56W, 120V, T-2, Slide Base 5 Base, 1.10 in., Red/Clear, 30000 hrs

SKU # 03129302684
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: LED Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Slide Base 5 (TS5)
Lamp Style: Single
Voltage: 120V
Amps: 4.7mA
Color: Red/Clear
Lumens: 0.2
Average Life - hrs: 30000
Length: 1.1 in. (28mm)
Packaging: (priced per lamp)

Additional Info: Voltage Range: 110-130VAC. Viewing Angle: 100 deg. mcd@20mA: 300-500; Replaces--120PSB5, 120PSB-Neon