You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EIKO MINI-LAMPS #LED-24-BA9S-W

Miniature LED Lamp, 0.46W, 24V, T-3 1/4, Miniature Bayonet Base, 1.00 in., 30000 hrs

SKU # 03129302695
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Radio
Voltage: 24V
Packaging: (priced per lamp)

Additional Info: LED Indictor, Voltage Range: 24-28V AC/DC. Color: White