Menu Search
EIKO MINI-LAMPS #LED-24-PSB-Y

Miniature LED Lamp, 0.22W, 24V, T-2, Slide Base 5 Base, 1.10 in., Yellow/Clear, 30000 hrs

SKU # 03129302707
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Slide Base 5 (TS5)
Lamp Style: Single
Voltage: 24V
Amps: 9.4mA
Color: Yellow/Clear
Lumens: 0.4
Average Life - hrs: 30000
Length: 1.1 in. (28mm)
Packaging: (priced per lamp)

Additional Info: Voltage Range: 24-28VAC/DC. Viewing Angle: 100 deg. mcd@20mA: 350; Replaces--24PSB5, 28PSB5