EIKO MINI-LAMPS #LED-24-PSB-W

Miniature LED Lamp, 0.22W, 24V, T-2, Slide Base 5 Base, 1.10 in., White/Clear, 30000 hrs

SKU: 03129302706
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: LED Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Slide Base 5 (TS5)
Lamp Style: Single
Voltage: 24V
Amps: 9mA
Color: White/Clear
Lumens: 1.1
Average Life - hrs: 30000
Length: 1.1" (28mm)
Packaging: (priced per lamp)
Additional Info: Voltage Range: 24-28VAC/DC. Viewing Angle: 100 deg. mcd@20mA: 9000-12000; Replaces--24PSB5, 28PSB5