Menu Search
LED Light Bulbs Miniature LED Lamp, 0.11W, 6V, T-3 1/4, Miniature Bayonet Base, 1.00 in., White/Clear
EIKO MINI-LAMPS #LED-6-BA9S-W

Miniature LED Lamp, 0.11W, 6V, T-3 1/4, Miniature Bayonet Base, 1.00 in., White/Clear

SKU # 03129305742
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: LED Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Single
Voltage: 6V
Amps: 18mA
Color: White/Clear
Lumens: 2.4
Average Life - hrs: 30000
Length: 1 in. (25mm)
Packaging: (priced per lamp)

Additional Info: Voltage Range: 6VAC/DC. Viewing Angle: 90deg; Replaces--6MB, 44, 47, 238, 755, 1810, 1847, 1866