Menu Search
LED Light Bulbs LED Lamp, 36W, Medium E26, 80 Plus CRI, 8.98 in.
EIKO MINI-LAMPS #LED36WPT50KMED-G7

LED Lamp, 36W, Medium E26, 80 Plus CRI, 8.98 in.

SKU # 03129309380
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: HID Replacement LED Lamp
Base: Medium (E26)
Watts: 36W
Wattage Equivalency: 100W Metal Halide
Lamp Style: Medium, Enclosed
Voltage: 100 - 277VAC
Lumens: 4860 lm
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 50000
Length: 8.98 in.
CRI: 80 Plus
Operating Position: Universal
Packaging: 16/Carton
Contains Mercury: No