Menu Search
LED Light Bulbs LED Lamp, 100W, Mogul Screw with Long Prong (EX39), 9.57 in.

EIKO MINI-LAMPS #LED100WPT40KMOG-G6

LED Lamp, 100W, Mogul Screw with Long Prong (EX39), 9.57 in.

SKU #03129309348
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: HID Replacement LED Lamp
Base: Mogul Screw with Long Prong (EX39)
Watts: 100W
Wattage Equivalency: 400W HID, 400W Metal Halide
Lamp Style: Large, Enclosed
Voltage: 100 - 277VAC
Color: Cool White
Lumens: 13000
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50000
Length: 9.57 in.
CRI: 80 Plus
Operating Position: Universal
Packaging: 4/Carton
Contains Mercury: No