Menu Search
LED Light Bulbs LED Bulb Replacement for 125W HID, 27W, 100-277V

EIKO MINI-LAMPS #LED27WPT30KMOG-G7

LED Bulb Replacement for 125W HID, 27W, 100-277V

SKU #03129309636
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: LED HID Replacement Bulb
Bulb: Corn Cob LED Retrofit
Base: EX39
Watts: 27W
Lamp Style: Non-Dimmable
Voltage: 100-277V
Beam Spread - deg: 130-360
Color: Warm White
Lumens: 3510
Color Temperature: 3000K
Dimmable: No
Average Life - hrs: 50000
CRI: 80
Operating Position: Universal
Contains Mercury: No

Bulb, Light; LED Replacement for 125W HID; Base: EX39; 27W; 100-277V; Color Temp: 3000K; CRI: 80; Lumens: 3510; Non-Dimmable; Beam Angle: 130-360; Universal Position

Additional Info: Replaces 125W HID. Environmentally friendly - glass, mercury and lead free. Shatter resistant. Omni-directional. Suitable for use in open or totally enclosed fixtures. Damp Location Rated. DesignLights Consortium® v4.1 Qualified.