DATA DISPLAY PRODUCTS #1835LS3-R-CR

Lamp, LED, , 70-240VAC, 100-250VDC

SKU: 78955798971
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: LED
Base: Bayonet
Voltage: 70-240V AC, 100-250V DC
Color: Red
Average Life - hrs: 100,000 hr.
Length: 1.12 in.
Manufacturer Series: PowerLine®
Description
Lamp: LED; Base: Bayonet; Watts: ; Voltage: 70-240VAC, 100-250VDC; Color: Red; Color Temperature: ; Average Life - hrs: 100,000 hr.; Manufacturer Series: PowerLine®
Additional Info: Replaces 1835 and 1819 incandescent bulbs for GE ET-16 socket. Bi-polar, high intensity, shock- and vibration resistant. Built-in shunt resistor to clamp noise current.