Menu Search
DATA DISPLAY PRODUCTS #1835LS3-G-CG

LED Bulb, Bayonet, T-3-1/4, 100000 Hrs, 28.4mm

SKU # 78955798972
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Bulb
Bulb Shape: T-3-1/4
Base: Bayonet
Voltage: 70-40VAC/100-250VDC
Color: Green
Average Life - hrs: 100000 Hrs
Length: 28.4mm
Retrofit Bulb: 1835 and 1819 Incandescent Bulb