Menu Search
LED Light Bulbs Replacement LED Light Bulb for Directional Reflector, 10W 120V, LED
CURRENT POWERED BY GE #LED10DR303/827W

Replacement LED Light Bulb for Directional Reflector, 10W 120V, LED

SKU # 04316868160
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Replacement LED Light Bulb for Directional Reflector
Bulb: LED
Base: BR30
Watts: 10W
Lamp Style: Indoor Floodlight
Voltage: 120V
Color: Soft White
Lumens: 700
Color Temperature: 2700K
Average Life - hrs: 25000
Length: 6.7 in.

Additional Info: Bulb Diameter: 3.75 in.; Size: 5.37 in.