Menu Search

CURRENT POWERED BY GE #LED7DMR16D830/25

Replacement LED Light Bulb, 7W 12V, LED

SKU: 04316869920
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Replacement LED Light Bulb
Bulb: LED
Base: GU5.3
Watts: 7W
Lamp Style: Indoor Floodlight
Voltage: 12V
Color: Silver
Lumens: 390
Color Temperature: 3000K
Average Life - hrs: 25000
Length: 1.9 in.
Additional Info: Bulb Diameter: 2 in.