Menu Search
LED Light Bulbs Lamp, LED; T8; 2-Pin G13; 18W; 120-277V
CURRENT POWERED BY GE #LED18ET8/G/4/840

Lamp, LED; T8; 2-Pin G13; 18W; 120-277V

SKU # 04316835769
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 18W
Lamp Style: Tubular
Voltage: 120-277V
Beam Spread - deg: 270 Degrees
Color: Cool White
Lumens: 2300
Color Temperature: 4000K
Average Life - hrs: 50000
Length: 48 in.
CRI: 80
Packaging: 20/Case

LED; Bulb: T8; Base: 2-Pin G13; 18W; Lamp Style: Tubular; 120-277V; Color: Cool White; Average Life - hrs: 50000; Lumens: 2300; Color Temperature: 4000K

Additional Info: Bulb Housing: Glass, Bulb Power Source: Plug and Play