CURRENT POWERED BY GE #LED7DR20/850-120

Lamp, LED, R20, Reflector, 7W 120V

SKU: 04316838273
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: LED
Bulb Shape: R20
Bulb: Reflector
Base: Medium Screw (E26)
Watts: 7W
Voltage: 120V
Color: White
Lumens: 500
Color Temperature: 5000K
Average Life - hrs: 25000
Length: 3.64 in.
CRI: 80
Packaging: 6/Case
Description
Lamp: LED; Bulb Shape: R20; Bulb: Reflector; Base: Medium Screw (E26); Watts: 7W; Voltage: 120V; Color: White; Lumens: 500: Color Temperature: 5000K; Average Life - hrs: 25000; CRI: 80