Menu Search
CURRENT POWERED BY GE #LED18D38OW383025

Visual Comfort Lens Lamp, LED; PAR38; Medium Screw E26; 18W; 120V

SKU # 04316892963
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 18W
Lamp Style: Flood, Narrow
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 1550
Color Temperature: 3000K
Average Life - hrs: 25000
Length: 5.1 in.
CRI: 81
Packaging: 6/Case
Candlepower - CBCP: 6000 cd

LED; Bulb: PAR38; Base: Medium Screw E26; 18W; Lamp Style: Flood, Narrow; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 1550; Color Temperature: 3000K

Additional Info: Bulb Housing: Polycarbonate, Bulb Diameter: 4.75 in.