Menu Search
CURRENT POWERED BY GE #LED5.5DMR1684035-12

Lamp, LED, MR16, Reflector Flood, 6W 12V

SKU # 04316835542
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: MR16
Bulb: Reflector Flood
Base: 2-Pin GU5.3
Watts: 6W
Wattage Equivalency: 35W HAL
Voltage: 12V
Beam Spread - deg: 35 Degrees
Color: Cool White
Lumens: 460
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 1-7/8 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 1100 cd
ENERGY STAR Certified: Yes

Lamp: LED; Bulb Shape: MR16; Bulb: Reflector Flood; Base: 2-Pin GU5.3; Watts: 6W; Voltage: 12V; Color: Cool White; Lumens: 460: Color Temperature: 4000K; Dimmable: Yes; Average Life - hrs: 25000; CRI: 80; Candlepower - CBCP: 1100 cd; ENERGY STAR Certified: Yes; Wattage Equivalency: 35W HAL