Menu Search
CURRENT POWERED BY GE #LED4DCAC-C3/850

Lamp, LED, CA11, Candle, Bent Tip, 4W 120V

SKU # 04316869109
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: CA11
Bulb: Candle, Bent Tip
Base: Candelabra (E12)
Watts: 4W
Wattage Equivalency: 40W
Voltage: 120V
Color: Soft White
Lumens: 300
Color Temperature: 5000K
Dimmable: Yes
Average Life - hrs: 15000
Length: 4.3 in.
CRI: 80
Packaging: 6/Case

Lamp: LED; Bulb Shape: CA11; Bulb: Candle, Bent Tip; Base: Candelabra (E12); Watts: 4W; Voltage: 120V; Color: Soft White; Lumens: 300: Color Temperature: 5000K; Dimmable: Yes; Average Life - hrs: 15000; CRI: 80; Wattage Equivalency: 40W