Menu Search
LED Light Bulbs Lamp, LED, BR30, Floodlight, 10W 120V

CURRENT POWERED BY GE #LED10DR30V/830W

Lamp, LED, BR30, Floodlight, 10W 120V

SKU #04316843237
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: LED
Bulb Shape: BR30
Bulb: Floodlight
Base: Medium Screw (E26)
Watts: 10W
Voltage: 120V
Color: White
Lumens: 650
Color Temperature: 3000K
Average Life - hrs: 25000
Length: 5.37 in.
CRI: 80
Packaging: 6/Case

Lamp: LED; Bulb Shape: BR30; Bulb: Floodlight; Base: Medium Screw (E26); Watts: 10W; Voltage: 120V; Color: White; Lumens: 650: Color Temperature: 3000K; Average Life - hrs: 25000; CRI: 80

Additional Info: For indoor use.