Menu Search
LED Light Bulbs Lamp, LED, A19, 6W 120V

CURRENT POWERED BY GE #LED6LS3/828-120

Bright Stik™ Lamp, LED, A19, 6W 120V

SKU #04316835517
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: LED
Bulb Shape: A19
Base: Medium Screw (E26)
Watts: 6W
Voltage: 120V
Color: White
Lumens: 75
Color Temperature: 2850K
Average Life - hrs: 15000
CRI: 80
Packaging: 16/Case

Lamp: LED; Bulb Shape: A19; Base: Medium Screw (E26); Watts: 6W; Voltage: 120V; Color: White; Lumens: 75: Color Temperature: 2850K; Average Life - hrs: 15000; CRI: 80; Manufacturer Series: Bright Stik™

Additional Info: General Purpose