Menu Search
LED Light Bulbs Lamp, LED, A19, 10W 120V

CURRENT POWERED BY GE #LED10DA19/850

Lamp, LED, A19, 10W 120V

SKU #04316869146
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: LED
Bulb Shape: A19
Base: Medium Screw (E26)
Watts: 10W
Voltage: 120V
Color: White
Lumens: 800
Color Temperature: 5000K
Dimmable: Yes
Average Life - hrs: 15000
Length: 4.4 in.
CRI: 80

Lamp: LED; Bulb Shape: A19; Base: Medium Screw (E26); Watts: 10W; Voltage: 120V; Color: White; Lumens: 800: Color Temperature: 5000K; Dimmable: Yes; Average Life - hrs: 15000; CRI: 80