Menu Search

CURRENT POWERED BY GE #LED21T8/4/850

LED Tube Light, 18W, Medium Bi-Pin G13, T8, 80 CRI

SKU: 04316894383
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Replacement Remote LED Lamp
Bulb Shape: Tube
Bulb: T8
Base: Medium Bi-Pin G13
Watts: 18W
Lamp Style: Plastic Tube
Voltage: 120VAC
Color: Daylight
Lumens: 2850 lm
Color Temperature: 5000K
Average Life - hrs: 50000 hrs
Length: 48.00 in.
CRI: 80 CRI
Packaging: 10/Pack