Menu Search

CURRENT POWERED BY GE #LED172G11/835/10

LED Tube Light, 17W, Plug-In 4-Pin 2G11, T5, 80 CRI

SKU: 04316839074
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Replacement LED Lamp
Bulb Shape: HLBX (High Lumen Biax)
Bulb: T-5
Base: Plug-In 4-Pin 2G11
Watts: 17W
Color: White
Finish: Frosted
Lumens: 2150
Color Temperature: 3500K
Dimmable: No
Average Life - hrs: 40000
Length: 22.3 in.
CRI: 80
Packaging: 10/Pack