Menu Search
LED Light Bulbs LED Tube Light, 15W, Medium Bi-Pin G13, T8, 80 CRI

CURRENT POWERED BY GE #LED15BT8/G4/840

LED Tube Light, 15W, Medium Bi-Pin G13, T8, 80 CRI

SKU #04316831933
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Replacement Remote LED Lamp
Bulb Shape: Tube
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 15W
Wattage Equivalency: 32W T8
Lamp Style: Glass Tube
Voltage: 120-277V AC
Beam Spread - deg: 270-deg
Color: Cool White
Finish: Frosted
Lumens: 2100 Lumens (Initial)
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50000
Length: 48 in.
CRI: 80
Packaging: 20/Case
ENERGY STAR Certified: No