Menu Search
CURRENT POWERED BY GE #LED15T5/G/2/830

LED Tube Light, 13W, Miniature Bi-Pin G5, T5, 80 CRI

SKU # 04316876150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Replacement Remote LED Lamp
Bulb Shape: Tube
Bulb: T-5
Base: Miniature Bi-Pin G5
Watts: 13W
Lamp Style: Glass Tube
Voltage: 120-277V AC
Beam Spread - deg: Greater Than 270-deg
Color: Warm White
Finish: Frosted
Lumens: 1800 Initial
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 50000
Length: 24 in.
CRI: 80
Packaging: 20/Case