You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CURRENT POWERED BY GE #LED18ET8/4/840

LED, T8, 2-Pin G13, 18W, 120-277V

SKU # 04316893135
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 18W
Lamp Style: Tubular, Integrated, Instant Fit
Voltage: 120-277V
Color: Cool White
Lumens: 2200
Color Temperature: 4000K
Average Life - hrs: 50000
Length: 48 in.
CRI: 80
Packaging: 25/Case

LED; Bulb: T8; Base: 2-Pin G13; 18W; Lamp Style: Tubular, Integrated, Instant Fit; 120-277V; Color: Cool White; Average Life - hrs: 50000; Lumens: 2200; Color Temperature: 4000K