Menu Search
Search
CURRENT POWERED BY GE #LED15ET8/4/840

LED, T8, 2-Pin G13, 15W, 120V

SKU # 04316862402
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 15W
Lamp Style: Tubular, Dimmable, Shatter-Resistant
Voltage: 120V
Lumens: 1950
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 50000
Length: 48 in.
CRI: 80
Packaging: 25/Case

LED; Bulb: T8; Base: 2-Pin G13; 15W; Lamp Style: Tubular, Dimmable, Shatter-Resistant; 120V; Average Life - hrs: 50000; Lumens: 1950; Color Temperature: 4000K