Menu Search
LED Light Bulbs LED, PAR30 Long Neck, Medium Screw E26, 12W, 120V

CURRENT POWERED BY GE #LED12DP3LRW83540

LED, PAR30 Long Neck, Medium Screw E26, 12W, 120V

SKU #04316892885
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 12W
Lamp Style: Directional, Dimmable
Voltage: 120V
Beam Spread - deg: 40 Degrees
Color: White
Lumens: 1100
Color Temperature: 3500K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.72 in.
CRI: 80
Packaging: 6/Case
Candlepower - CBCP: 2500 cd

LED; Bulb: PAR30 Long Neck; Base: Medium Screw E26; 12W; Lamp Style: Directional, Dimmable; 120V; Color: White; Average Life - hrs: 25000; Lumens: 1100; Color Temperature: 3500K