Menu Search
CURRENT POWERED BY GE #LED7DP203B827/35

LED, PAR20, Medium Screw E26, 7W, 120V

SKU # 04316893354
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 7W
Lamp Style: Directional, Dimmable, Flood
Voltage: 120V
Beam Spread - deg: 35 Degrees
Color: Black
Lumens: 500
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 3.5 in.
CRI: 80
Packaging: 6/Case
Candlepower - CBCP: 1150 cd

LED; Bulb: PAR20; Base: Medium Screw E26; 7W; Lamp Style: Directional, Dimmable, Flood; 120V; Color: Black; Average Life - hrs: 25000; Lumens: 500; Color Temperature: 2700K