Menu Search
CURRENT POWERED BY GE #LED5.5DMR1683035

LED, MR16, Medium Screw E26, 6W, 12V

SKU # 04316835535
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: MR16
Bulb: MR-16
Base: Medium Screw (E26)
Watts: 6W
Lamp Style: Directional, Dimmable
Voltage: 12V
Beam Spread - deg: 35 Degrees
Color: Warm White
Lumens: 430
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 1.87 in.
CRI: 82
Packaging: 6/Case

LED; Bulb: MR16; Base: Medium Screw E26; 6W; Lamp Style: Directional, Dimmable; 12V; Color: Warm White; Average Life - hrs: 25000; Lumens: 430; Color Temperature: 3000K