Menu Search
LED Light Bulbs LED Lamp, 50W, Mogul Screw EX39, 70 CRI, 7.70 in.

CURRENT POWERED BY GE #LED50ED23.5/740

LED Lamp, 50W, Mogul Screw EX39, 70 CRI, 7.70 in.

SKU #04316822679
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: HID Replacement LED Lamp
Bulb Shape: Cylindrical
Base: Mogul Screw (EX39)
Watts: 50W
Wattage Equivalency: 100W HPS, 100W MH
Lamp Style: Area, Post Top, Wall Pack
Voltage: 120-277V AC
Beam Spread - deg: 300-deg (Omni-Directional)
Color: Cool White
Finish: Clear
Lumens: 7500 Lumens (Initial)
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50000
Length: 7.7 in.
CRI: 70
Packaging: 3/Case
ENERGY STAR Certified: No