Menu Search
LED Light Bulbs LED Lamp, 18.5W, Plug-In 4-Pin G24Q-1, 80 CRI, Flood

CURRENT POWERED BY GE #LED19GX24Q-H/827

LED Lamp, 18.5W, Plug-In 4-Pin G24Q-1, 80 CRI, Flood

SKU #04316839289
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Replacement LED Lamp
Base: Plug-In 4-Pin G24Q-1
Watts: 18.5W
Wattage Equivalency: 26W CFL
Lamp Style: Flood
Color: White
Finish: Frosted
Lumens: 1800 Lumens (Initial)
Color Temperature: 2700K
Dimmable: No
Average Life - hrs: 50000
Length: 6.7 in.
CRI: 80
Operating Position: Horizontal
Packaging: 6/Case
ENERGY STAR Certified: No
Contains Mercury: No