Menu Search
LED Light Bulbs LED Lamp, 150W, Mogul Screw EX39, 70 CRI, 8.30 in.

CURRENT POWERED BY GE #LED150ED28/750

LED Lamp, 150W, Mogul Screw EX39, 70 CRI, 8.30 in.

SKU #04316822613
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: HID Replacement LED Lamp
Bulb Shape: Cylindrical
Base: Mogul Screw (EX39)
Watts: 150W
Wattage Equivalency: 400W HPS, 400W MH
Lamp Style: Area, Post Top, Wall Pack
Voltage: 120-277V AC
Beam Spread - deg: 300-deg (Omni-Directional)
Color: Daylight
Finish: Clear
Lumens: 23500 Lumens (Initial)
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 50000
Length: 8.3 in.
CRI: 70
Packaging: 3/Case
ENERGY STAR Certified: No