Menu Search
CURRENT POWERED BY GE #LED10DR30V/827W

LED Lamp, 10W, Medium E26, BR30, 80 CRI, 5.37 in.

SKU # 04316843234
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Replacement LED Lamp
Bulb Shape: Bulged Reflector
Bulb: BR-30
Base: Medium (E26)
Watts: 10W
Wattage Equivalency: 65W Incandescent
Lamp Style: Flood
Voltage: 120V
Color: Warm White
Finish: Frosted
Lumens: 650 Initial
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.37 in.
CRI: 80
Packaging: 6/Case
Contains Mercury: No