Menu Search
CURRENT POWERED BY GE #LED11G24D-H/827

LED Lamp, 10.5W, Plug-In 2-Pin G24D, 80 CRI, Flood

SKU # 04316892994
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Replacement LED Lamp
Base: Plug-In 2-Pin G24D
Watts: 10.5W
Wattage Equivalency: 75W Incandescent, 18 to 20W CFL
Lamp Style: Flood
Color: Soft White
Finish: Frosted
Lumens: 1000 Initial
Color Temperature: 2700K
Dimmable: No
Average Life - hrs: 50000
Length: 6.5 in.
CRI: 80
ANSI Code/​Ballast: Magnetic
Operating Position: Horizontal
Packaging: 6/Case
ENERGY STAR Certified: No
Contains Mercury: No