Menu Search
CURRENT POWERED BY GE #LED11DA19/830

LED, A19, Medium Screw E26, 11W, 120V

SKU # 04316871209
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 11W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: Omni Directional
Color: Warm White
Lumens: 800
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.43 in. (112.5mm)
CRI: 80
Packaging: 6/Case

LED; Bulb: A19; Base: Medium Screw E26; 11W; Lamp Style: Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 800; Color Temperature: 3000K