You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CURRENT POWERED BY GE #LED11DA19/827

ConstantColor® LED, A19, Medium Screw E26, 11W, 120V

SKU # 04316811328
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 11W
Lamp Style: Standard, Dimmable
Voltage: 120V
Color: Daylight
Lumens: 800
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.43 in.
CRI: 80
Operating Position: Universal
Packaging: 6/Case

LED; Bulb: A19; Base: Medium Screw E26; 11W; Lamp Style: Standard, Dimmable; 120V; Color: Daylight; Average Life - hrs: 25000; Lumens: 800; Color Temperature: 2700K