Menu Search
Lighting Light Bulbs LED Light Bulbs #SA19-08150MDFD-12DE26-1-14012S
CREE LIGHTING #SA19-08150MDFD-12DE26-1-14012S

Lamp, LED, Daylight, 60W 120V

SKU # 84966501116
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb: Daylight
Base: Medium Screw (E26)
Watts: 60W
Voltage: 120V
Beam Spread - deg: 300 Degrees
Color: Stark White
Lumens: 820
Color Temperature: 5000K
Average Life - hrs: 25000
Length: 4.4 in.
CRI: 85
Packaging: 480

Lamp: LED; Bulb: Daylight; Base: Medium Screw (E26); Watts: 60W; Voltage: 120V; Color: Stark White; Lumens: 820: Color Temperature: 5000K; Average Life - hrs: 25000; CRI: 85