Menu Search
LED Light Bulbs LED, MR16, 2-Pin GU5.3, 7W, 12V

CREE LIGHTING #LM16-35-30K-40D

LED, MR16, 2-Pin GU5.3, 7W, 12V

SKU #81004802075
Manufacturer Series: LM16
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: LED
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 7W
Voltage: 12V
Beam Spread - deg: 40 Degrees
Color: Warm White
Lumens: 434
Color Temperature: 3000K
Average Life - hrs: 25000
Length: 1.94 in.
CRI: 83

LED; Bulb: MR16; Base: 2-Pin GU5.3; 7W; Lamp Style: ; 12V; Color: Warm White; Average Life - hrs: 25000; Lumens: 434; Color Temperature: 3000K