Menu Search
CREE LIGHTING #LM16-50-30K-25D

LED, MR16, 2-Pin GU5.3, 50W, 12V

SKU # 81395901703
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 50W
Lamp Style: Flood, Dimmable
Voltage: 12V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 620
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 1.94 in.
CRI: 83
Candlepower - CBCP: 2650

LED; Bulb: MR16; Base: 2-Pin GU5.3; 50W; Lamp Style: Flood, Dimmable; 12V; Color: Warm White; Average Life - hrs: 25000; Lumens: 620; Color Temperature: 3000K