Menu Search
CREE LIGHTING #A21-100W-50K-U1

LED Lamp, 15W, Medium E26, A21, 85 CRI, 5.00 in.

SKU # 84966501758
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-21
Base: Medium (E26)
Watts: 15W
Wattage Equivalency: 100W Incandescent
Voltage: 120V AC
Beam Spread - deg: Omni-Directional
Color: Daylight
Lumens: 1700
Color Temperature: 5000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5 in.
CRI: 85
Packaging: 20/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No

Better light is beautiful light. The A21 Series is part of our new and improved LED lamp family and features a remarkable combination of comfortable omnidirectional light, high color rendering, instant-on, quiet dimming or 3-way light level options. Even better, the A21 lamp is incredibly efficient, lasts up to 3 times longer than the cheap LED bulbs, and provides up to 90 percent energy savings compared to incandescent.