Menu Search
LED Light Bulbs LED, A19, Medium Screw E26, 9W, 120V

CREE LIGHTING #A19-60W-50K-T24

LED, A19, Medium Screw E26, 9W, 120V

SKU #81004802830
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: LED
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 9W
Voltage: 120V
Color: Daylight
Lumens: 800
Color Temperature: 5000K
Average Life - hrs: 25000
CRI: 80
Packaging: (24) Tray Pack Bulbs In Master Carton (Bulk)