Menu Search
LED Light Bulbs LED, A19, Medium Screw E26, 13.5W, 120V
CREE LIGHTING #A19-75W-50K-B1

LED, A19, Medium Screw E26, 13.5W, 120V

SKU # 84966500114 Manufacturer Series: A19
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 13.5W
Voltage: 120V
Color: Daylight
Lumens: 1100
Color Temperature: 5000K
Average Life - hrs: 25000
CRI: 80
Packaging: (6) Blister Pack Bulbs In Master Carton