Menu Search
Search
TOPAZ ELECTRIC CORP #17100LEDP2

LED High Bay Fixture, 100 w, 120 V, 5000K

SKU # 75133803179
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Temporary High Bay Fixture
Input Watts: 100 w
Voltage: 120V
Lamp: LED
CCT: 5000K
Lumens: 11,000 lm
Dimmable: No
Dimensions: DiaxH: 6.22 x 12.05 in.
Material: Plastic
Certifications: cULus-Listed